Shop All Micrometers
Mitutoyo
24 to 30/.001" Outside Mic I/A
Mfr # 104-203
Zoro # G0969851
product price: $1,368.99
/ea
Free Shipping & Returns
$1,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-203
- Zoro # G0969851
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 24 to 30" |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (6) Anvils, (6) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
24-30/.001In. O. Mic I/A, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT1810200)
- WRIGHT TOOL Renewal Kit 1/2" Dr Torque Wrench Renewa (96-500-8RKTONY)
- ZORO SELECT Dish Wheel, 4.92" Diameter, Silver (30915P)
- BIG HORN Brass Router Template Guide I.D. 17/32 Inch O.D. 5/8 Inch Replaces Porter Cable 42045 (19665)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- MITUTOYO Digimatic Tube Mic 1 to 2" Ip to 65 (395-352-30)
- KEYENCE High Precision Digital Micrometer (LS-7601)
- Mitutoyo Micrometers & Sets