Shop All Microscope Accessories
Mitutoyo
20X Eyepiece
Mfr # 176-117
Zoro # G0907195
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Optional Accessory
- Overall Length 4.5
- For Use With Toolmakers' Microscope
- Overall Width 3
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 176-117
- Zoro # G0907195
- Country of Origin Japan
- Category Microscope Accessories
Dimensions
Overall Length | 4.5 |
Overall Width | 3 |
Overall Height | 2 |
Width | 3 |
Length | 4.5 |
Height | 2 |
Details
Item | 20X EYEPIECE |
Features | Optional Accessory |
For Use With | Toolmakers' Microscope |
Description
20X Eyepiece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE White Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount , 76mm Focus Block (SAW)
- ZORO SELECT Carboy Graduated20 L (3WDV7)
- RHIZOSPHERE Rhizon soil moisture sampler, FLEX, 10pcs (192125)
- GENIE Multi Vortex-Genie Large Cap Mixer, 120V (SI-M236)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- UNITED SCOPE LLC. AmScope AD-C23 Adapter Set Converting C-mount to 23mm and/or 30mm Photo Port (AD-C23)
- AMSCOPE One WF 16X Microscope Eyepiece (23mm) (EP16X23-S)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- AMSCOPE Pair of WF10X Microscope Eyepieces (23mm) (EP10X23)
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- Mitutoyo Microscope Accessories