Shop All Micrometers
Mitutoyo
2 to 40/.001" Inside Micrometer Ext. Mic
Mfr # 137-214
Zoro # G0583488
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 2 to 40"
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case, (8) Extension Rods: (0.5", 1", 2" (2 pcs), 4", 8" (2 pcs), 12")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 137-214
- Zoro # G0583488
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 2 to 40" |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case, (8) Extension Rods: (0.5", 1", 2" (2 pcs), 4", 8" (2 pcs), 12") |
Description
2-40/.001In. I.M. Ext. Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 17mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85517)
- ZORO SELECT Railroad Chalk, White, Tapered, 4 In, PK6 (10467)
- PROTO Screwdriver, T10 Tip, Torx Tip (JT10314RS)
- DEWALT 1-1/4" x 16" x 22-1/2" High Impact 4 Cutter SDS Max (DW5825)
- MITUTOYO Electronic Micrometer, 1 to 2", IP65 (293-186-30)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- MITUTOYO Micrometer, DC 0-1/.001"Point (142-177)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO 0 to 1/.0001" Tube Micrometer (115-314)
- MITUTOYO 172 to 200/0.01mm Outside Micrometer (103-144-10)
- Mitutoyo Micrometers