Shop All Micrometers
Mitutoyo
2 to 20Ft Inside Micrometer Ext.Rod
Mfr # 137-213
Zoro # G0970420
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 2 to 20"
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case, (6) Extension Rods: (0.5", 1", 2" (2 pcs), 4", 8")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 137-213
- Zoro # G0970420
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 2 to 20" |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case, (6) Extension Rods: (0.5", 1", 2" (2 pcs), 4", 8") |
Description
2-20Ft I.M. Ext.Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box + Dolly, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8410,48-22-8442)
- K-TOOL INTERNATIONAL Wrench Comb, High Polish, 11/32 (KTI-41311)
- MILWAUKEE TOOL Rivet Tool, 2,000 lb Pulling Force, 12VDC, Includes Batteries (2550-22, 48-11-2440)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RAKC)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- MITUTOYO Micrometer, Head (148-215)
- MITUTOYO Micrometer, Uni-Mike, 0-25mm 0.001mm IP65 (317-251-30)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- STARRETT Depth Micrometer, 0 to 6" (445BZ-6RL)
- Mitutoyo Micrometers & Sets