Shop All Micrometers
Mitutoyo
172 to 200/0.01mm Outside Micrometer
Mfr # 103-144-10
Zoro # G0969748
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm, 0.001mm
- Range 175 to 200mm
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes Standard Bar
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-144-10
- Zoro # G0969748
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm, 0.001mm |
Range | 175 to 200mm |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
172-200/0.01Mm Outside Micrometer, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring-Tempered, 500mm (C636-500)
- SUPERCUT 96-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205503)
- BETA 1/2” female square drive ratchet, 72 teeth (009200889)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket (SID22030)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- MITUTOYO Dig Mic, I/M 11-12 In, .0001, RS (293-357-30)
- MITUTOYO Micrometer, Outside, I/A 36-42/.001" (104-205)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- MITUTOYO Micrometer, Head, Digit (250-301)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic (137-214)
- Mitutoyo Precision Gauges & Accessories