Shop All Micrometers
Mitutoyo
150 to 300/0.01mm Outside Mic I/A
Mfr # 104-136A
Zoro # G0969477
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-136A
- Zoro # G0969477
- UPC # 603908059110
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm |
Range | 150 to 300mm |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (6) Anvils, (6) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
150-300/0.01Mm Outside Mic I/A, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Line Up Punch, 5/16"x12" (44202)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357108)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.5mm (47916)
- GARDNER BENDER Conduit Bender Head, 1In.EMT, 3/4 Rigid (962)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- MITUTOYO Micrometer, Disc, 1-2", .00005", IP65 (323-351-30)
- MITUTOYO Digital Micrometer, Outside, 5 to 6", SPC (293-351-30)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- MITUTOYO Micrometer, Groove, 2-3" (146-234)
- Mitutoyo Precision Gauges & Accessories