Shop All Micrometers
Mitutoyo
125 to 150/.01mm Outside Mic Ratchet
Mfr # 103-142-10
Zoro # G0969720
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm, 0.001mm
- Range 125 to 150mm
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes Standard Bar
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 103-142-10
- Zoro # G0969720
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm, 0.001mm |
Range | 125 to 150mm |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
125-150/.01Mm Outside Mic Ratchet, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (8415)
- ONSRUD Routing End Mill, Downcut, 1/4, 1, 2 1/2 (57-285)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-351-30)
- MITUTOYO Micrometer, Caliper Inside, 1-2" .00005" (345-351-30)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- MITUTOYO Point Micrometer, Digital, 0 to 1", 30 Deg (342-361-30)
- MITUTOYO Digital Tubing Mic (295-314)
- Mitutoyo Micrometers & Sets