Shop All Micrometers
Mitutoyo
125 to 150/.01mm Blade Mic Nrs
Mfr # 122-106-10
Zoro # G0970140
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 125 to 150mm
- Features Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Blade, Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 122-106-10
- Zoro # G0970140
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.01mm |
Range | 125 to 150mm |
Features | Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
Description
125-150/.01Mm Blade Mic Nrs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Adj. Torque Wrench Fixed Ratchet, 3SDR (869776)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- CRAFTSMAN Sockets, 11-pc 1/4" Drive Metric 6 Point (CMMT12041)
- DRILL AMERICA #30 Cobalt Extra Long Threaded Shank Drill Bit Overall Length 2-3/4 (TSD30EL)
- MITUTOYO Micrometer, Head (148-215)
- MITUTOYO Indicating Micrometer, 0-25mm (510-141)
- MITUTOYO V to Anvil Micrometer 1 to 15mmvm3 to 15 (114-101)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- Mitutoyo Micrometers