Shop All Micrometers
Mitutoyo
12 to 18/.001" O. Mic I/A
Mfr # 104-201
Zoro # G0583451
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-201
- Zoro # G0583451
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 12 to 18" |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (6) Anvils, (6) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
12-18/.001In. O. Mic I/A, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fibrglass Handle, 24 oz. (KTI-71725)
- BON TOOL Bon 12-187 Mag Darby, Straight 36", Wood Handle (12-187)
- PICA Dry Longlife Automatic Pencil and Water-Jet Resistant Special refill Leads Bundle (30404)
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- MITUTOYO Micrometer, Interchangeable Anvil 0-6" (340-351-30)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, NO (293-187-30)
- MITUTOYO Micrometer, Caliper Outside, 0-1" .00005" (343-350-30)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- Mitutoyo Micrometers & Sets