Shop All Micrometers
Mitutoyo
1100 to 1200/.01mm O.M. W/Pf
Mfr # 105-409
Zoro # G0969879
product price: $3,023.99
/ea
Free Shipping & Returns
$3,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper
- Includes (1) Zero-setting Standards Bar, (1) Fitted Wooden Case
- Anvil Extension Collars
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 105-409
- Zoro # G0969879
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001"/0.01mm |
Range | 1100 to 1200mm |
Features | Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper |
Includes | (1) Zero-setting Standards Bar, (1) Fitted Wooden Case |
Anvil | Extension Collars |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
1100-1200/.01Mm O.M. W/Pf, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Coolant Through Set Screw, M10 x 1.5P (16083C-20)
- PROTO Double Box Wrench, 12 Points, 11-35/64" L (J111618L)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 1" (825-1PK)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31041)
- MITUTOYO Crimp Height Micrometer, 0-0.8", Digital (342-371-30)
- MITUTOYO Micrometer, Point, 30deg. 1-2" .00005"IP65 (342-362-30)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-208)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- MITUTOYO Micrometer, Inside, 6-7/.001" (133-227)
- Mitutoyo Micrometers & Sets