Shop All Micrometers
Mitutoyo
11 to 12/.0001" O. Mic R
Mfr # 103-226
Zoro # G0969425
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-226
- Zoro # G0969425
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 11 to 12" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
11-12/.0001In. O. Mic R, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 3/8 in, SAE (4LZE1)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- PROTO 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7315M)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- MITUTOYO 7 to 8"/.0001" O. Mic R (103-222)
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- MITUTOYO Micrometer, Inside, Checker, Ceramic Type (515-585)
- Mitutoyo Micrometers & Sets