Shop All Gauge Blocks and Clamps
Mitutoyo
10Pcs/Set, Mm, Rect, Steel, Asme 0
Mfr # 516-103-26
Zoro # G0972800
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13
- Material Steel
- Width 4
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-103-26
- Zoro # G0972800
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 13 |
Width | 4 |
Height | 3 |
Details
Item | 10PCS/SET, MM, RECT, STEEL, ASME 0 |
Material | Steel |
Description
10Pcs/Set, Mm, Rect, Steel, Asme 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Navigator Combo Set (74-598)
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-Q (C18044)
- RIDGID RIDGID® 31280 #25 20" 1-2" Capacity Hex Pipe Wrench (31280)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- MITUTOYO Square, In, Asme 0, 36 pcs. (516-422-26)
- MITUTOYO Set, In, Rect, Steel, As-1, 81Pc (516-903-26)
- MITUTOYO Gage Block, Rectangular, 1.00 In, ASME 0 (611201-531)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- HHIP 2.5 X 2.75 X 2" Mulit-Use V-Blocks & Clamps Set (3402-0112)
- Mitutoyo Precision Gauges & Accessories