Shop All Micrometers
Mitutoyo
100 to 125/.01mm Blade Mic Nrs
Mfr # 122-105-10
Zoro # G0970131
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 100 to 125mm
- Features Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Blade, Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 122-105-10
- Zoro # G0970131
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.01mm |
Range | 100 to 125mm |
Features | Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
Description
100-125/.01Mm Blade Mic Nrs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Readout Lathe Kit, 110V, 14x40In (64PKA052A)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 13 in L (J07569)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- LISLE NOx SENSOR THREAD CHASER M20 (LI12220)
- MITUTOYO Parts, 3 pcs. (193-915)
- MITUTOYO Mic Head, 0-0.25", 0.001", Clamp Nut (148-352-10)
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- MITUTOYO Micrometer, Outside, I/A 36-42/.001" (104-205)
- MITUTOYO Inside Micrometer (141-118)
- DASQUA Dasqua 75-100mm/3-4" IP65 Digital Outside Micrometer (4410-1120)
- Mitutoyo Precision Gauges & Accessories