Shop All Micrometers
Mitutoyo
10 to 11/.001" O. Mic R
Mfr # 103-187
Zoro # G0969346
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 103-187
- Zoro # G0969346
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 10 to 11" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
10-11/.001In. O. Mic R, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15976)
- DIABLO 6" Carbide Tipped Medium Metal Recip Blade 10 Tpi 1/16"-1/8" (DS0610CF)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Cutting Jaw (49-16-2777)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 7" (KTI-51007)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-104)
- MITUTOYO Indicating Mic, 3" (510-133)
- MITUTOYO Micrometer, Groove, 2-3" (146-234)
- MITUTOYO Micrometer, 15-16 ft. (103-192)
- MITUTOYO Electronic Digital Outside Mic (293-230-30)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-3)
- Mitutoyo Precision Gauges & Accessories