Shop All Micrometers
Mitutoyo
10 to 11/.0001" O. Mic R
Mfr # 103-225
Zoro # G0969416
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 103-225
- Zoro # G0969416
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 10 to 11" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
10-11/.0001In. O. Mic R, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Combination Square Center Head for 12", 18", 24" Set - 34-212-C (34-212-C)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-SET)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (31D023)
- BOSCH 1/4 in, 12V DC Cordless Drill, Battery Included (GSR12V-140FCB22)
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- MITUTOYO 7 to 8"/.0001" O. Mic R (103-222)
- MITUTOYO Micrometer, Outside, 100-200mm (104-140A)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- Mitutoyo Micrometers & Sets