Shop All Micrometers
Mitutoyo
1 to 2/.001" Screw Thread Mic
Mfr # 126-138
Zoro # G0969328
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 1 to 2"
- Features IP65 Water/Dust Protection, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 126-138
- Zoro # G0969328
- Country of Origin Japan
- Category Micrometers
Details
Item | Screw Thread Micrometer |
Resolution | 0.001" |
Range | 1 to 2" |
Features | IP65 Water/Dust Protection, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Conical |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
1-2/.001In. Screw Thread Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 5.61 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608561)
- WESTWARD 3/4 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (21WN19)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- TOOLPRO Rear Outer Right Leg for TP01830 (TPS5018RM)
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO Digi Spline Mic 0-25Mm Ip-65 (331-251-30)
- MITUTOYO Screw Thread Micrometer, 1 to 2" x 0.001" (126-902)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-28)
- Mitutoyo Micrometers & Sets