Shop All Micrometers
Mitutoyo
1 to 2/.001" I. Mic W/I.R.
Mfr # 141-102
Zoro # G0970560
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 1 to 2"
- Features Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
- Includes (1) Fitted Plastic Case, (2) Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 141-102
- Zoro # G0970560
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 1 to 2" |
Features | Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout |
Includes | (1) Fitted Plastic Case, (2) Rods |
Description
1-2/.001In. I. Mic W/I.R.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 3/8" Composite Impact Wrench (1300-TH-A)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- HHIP 20mm R8 Round Collet (3903-0138)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD13013)
- MITUTOYO Quickmike Inch/Mm (369-421-20)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- MITUTOYO 50 to 1000/.01mm Inside Micrometer w/ Extension Rod (137-204)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-352-30)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- Mitutoyo Precision Measuring Tools