Shop All Micrometers
Mitutoyo
1 to 2/.001" Disc Mic
Mfr # 123-126
Zoro # G0969529
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
- Spindle Disc
- Anvil Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 123-126
- Zoro # G0969529
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.001" |
Range | 1 to 2" |
Features | Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
Description
1-2/.001In. Disc Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Socket Rail, W32000 (W32000)
- GREENLEE Knock Out Die (KD-1-1/2)
- QIC TOOLS 1/4in RDO 35 | SYOS 25 Collet (PC35.140)
- TEKTON 1/2 Inch Drive x T60 Torx Impact Bit Socket (SIB24260)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-351-30)
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- MITUTOYO Mic Acs, Standard Bar, ScrThr, 1 In, 60Deg (167-294)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- MITUTOYO Micrometer, DC 0-1/.001"Point (142-177)
- STARRETT Depth Micrometer, Non-Rotating, 0-3" (449AZ-3R)
- Mitutoyo Precision Gauges & Accessories