Shop All Micrometers
Mitutoyo
1 to 2/.001" Deep Throat Mic
Mfr # 118-112
Zoro # G0970055
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 118-112
- Zoro # G0970055
- Country of Origin Japan
- Category Micrometers
Details
Item | Sheet Metal Micrometer |
Resolution | 0.001" |
Range | 1 to 2" |
Features | Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
1-2/.001In. Deep Throat Mic, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 6" x 11/16" (00608)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- HHIP .450" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0771)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 #10-32 UNF (174509)
- MITUTOYO 0 to 1" .001" Deep Thrt Mic (118-107)
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic. (137-219)
- MITUTOYO Digital Mic Head (250-312)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- HHIP 8"/200mm Yellow LCD Digital Electronic Caliper (4100-3438)
- Mitutoyo Micrometers