Shop All Micrometers
Mitutoyo
0 to 6/.001" O. Mic I/A
Mfr # 104-137
Zoro # G0583436
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-137
- Zoro # G0583436
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 0 to 6" |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (6) Anvils, (5) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
0-6/.001In. O. Mic I/A, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4 M10, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4101)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- DRILL AMERICA 4.00mm HSS Jobber Length Drill Bit (DWDMM4.00)
- PROTO 3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5526)
- MITUTOYO Micrometer, Out, Caliper Type, 50-75/.01mm (143-103)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- MITUTOYO Micrometer, Outside, 250-275mm, 0.01mm, Rs (103-147-10)
- MITUTOYO Digital Micrometer, Blade, 1 to 2", SPC (422-331-30)
- MITUTOYO Parts, 4 pcs. (133-903)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- MITUTOYO DIG HOLTEST (.35"-.425") (468-262)
- Mitutoyo Micrometers & Sets