Shop All Micrometers
Mitutoyo
0 to 6" H. B. Depth Micrometer
Mfr # 129-332
Zoro # G0970308
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Number of Gauges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 129-332
- Zoro # G0970308
- Country of Origin Japan
- Category Micrometers
Details
Item | Depth Micrometer |
Long Form Calibration Certificate | No |
Number of Gauges | 1 |
Description
0-6In. H. B. Depth Micrometer, Long Form Calibration Certificate No, Number of Gauges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Split Head Hammer, 3 lb., 12-3/4" L (SH175)
- BONDHUS 1/16in Hex L-Wrench - Long Bulk (13903)
- MILWAUKEE TOOL Titanium Shockwave Drill Bit 29/64 in. (48-89-4626)
- GEARWRENCH 3/8" Drive Speeder Handle 16-3/4" (81239)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- MITUTOYO Micrometer, Point, 15deg. 1-2" .00005"IP65 (342-352-30)
- MITUTOYO Scherical Anvil/Spindle Micrometer, 0-" (115-253)
- MITUTOYO Point Micrometer, Digital, 0 to 1", 30 Deg (342-361-30)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- MITUTOYO Micrometer (293-352-30)
- Mitutoyo Precision Gauges & Accessories