Shop All Micrometers
Mitutoyo
0 to 25/.01mm Tube Mic W/Sa
Mfr # 115-215
Zoro # G0969967
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing
- Includes (1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Spherical
- Anvil Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 115-215
- Zoro # G0969967
- Country of Origin Japan
- Category Micrometers
Details
Item | Tube Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing |
Includes | (1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Spherical |
Anvil | Spherical |
Thimble | Ratchet |
Description
0-25/.01Mm Tube Mic W/Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- ULTRA-DEX USA Indexable Boring Bar, E10Q SCLCL2, 7 in L, Carbide, 80 Degrees Diamond Insert Shape (E10Q SCLCL2)
- STANLEY TOOLBOX CANTILEVER 18"" (FMST18001)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 0.56"L, GP Phenolic (3090-L)
- MITUTOYO 1 to 2/.001" Inside Mic (145-194)
- MITUTOYO Micrometer, Outside, 250-275mm, 0.01mm, Rs (103-147-10)
- MITUTOYO Micrometer, Uni, I.A. 0-25/.01mm (117-101)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-352-30)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- MITUTOYO 125 to 150/.01mm Outside Mic Ratchet (103-142-10)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- Mitutoyo Precision Gauges & Accessories