Shop All Micrometers
Mitutoyo
0 to 25/.01mm Sheet Metal Micrometer
Mfr # 119-202
Zoro # G0970098
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts
- Includes (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 119-202
- Zoro # G0970098
- Country of Origin Japan
- Category Micrometers
Details
Item | Sheet Metal Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts |
Includes | (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Spherical |
Thimble | Ratchet |
Description
0-25/.01Mm Sheet Metl Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Pilots for BLR11123 Arbor (11097)
- WESTWARD Torque Wrench Head, Box End, 13mm (19ZD01)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TN75)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- MITUTOYO Dig Mic, Qnt, I/M 3-4 In, .00005 In, NO (293-188-30)
- MITUTOYO Micrometer, Head (150-191)
- MITUTOYO Indicating Micrometer, 0 to 1", 0.00005" (510-131)
- MITUTOYO 2 to 20Ft Inside Micrometer Ext.Rod (137-213)
- MITUTOYO Inside Micrometer (141-118)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- Mitutoyo Precision Gauges & Accessories