Shop All Micrometers
Mitutoyo
0 to 25/.01mm Point Micrometer W/Dc
Mfr # 142-201
Zoro # G0970615
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 25mm
- Operation Mechanical
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 142-201
- Zoro # G0970615
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 0 to 25mm |
Operation | Mechanical |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
0-25/.01Mm Point Mic W/Dc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 22 in Dieless Crimper 6 to 4/0 Aluminum, 8 AWG to 250 KCMIL Copper (88-843)
- WILLIAMS Williams Service Wrench, SAE, 1-3/16" (3538)
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (4909)
- EAZYPOWER Hex Key Power Bit, 2.5mm (19274)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- MITUTOYO Mic Acs, Standard Bar 10 In (167-150)
- MITUTOYO Micrometer, Groove (146-222)
- MITUTOYO Micrometer, 6 to 7", 0.0001" (103-221)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- MITUTOYO Ratchet Stop Micrometer, Mdc-Lite 25mm (293-821-30)
- MITUTOYO 0 to 4" H.B. Depth Micrometer (129-331)
- Mitutoyo Micrometers