Shop All Micrometers
Mitutoyo
0 to 25/.01mm Pana Micrometer
Mfr # 116-101
Zoro # G0970000
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features Non-rotating Spindle with Optional Seven Interchangeable Anvils (Flat, Spline, Spherical, Point, Knife-edge, Disk and Blade) for a Wide Range of Applications
- Spindle Non-Rotating
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 116-101
- Zoro # G0970000
- Country of Origin Japan
- Category Micrometers
Details
Item | Pana Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Non-rotating Spindle with Optional Seven Interchangeable Anvils (Flat, Spline, Spherical, Point, Knife-edge, Disk and Blade) for a Wide Range of Applications |
Spindle | Non-Rotating |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
0-25/.01Mm Pana Micrometer, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 02 180)
- STANLEY LONG NOSE PLIERS FJ 8"" (84-102)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-230)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X50, A=100, B=33 (K0648.25211A3X50)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- MITUTOYO Quickmike Inch/Mm (369-421-20)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO Dig Mic, I/M 10-11 In, .0001, RS (293-356-30)
- MITUTOYO 0 to 150/.01mm Depth Micrometer B to 100 (129-116)
- Mitutoyo Micrometers & Sets