Shop All Micrometers
Mitutoyo
0 to 150mm Depth Micrometer Base to 100
Mfr # 129-112
Zoro # G0970271
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 150mm
- Features Interchangeable Rods Provide A Wide Measuring Range
- Includes (1) Fitted Plastic Case, (6) Rods
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 129-112
- Zoro # G0970271
- Country of Origin Japan
- Category Micrometers
Details
Item | Depth Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 0 to 150mm |
Features | Interchangeable Rods Provide A Wide Measuring Range |
Includes | (1) Fitted Plastic Case, (6) Rods |
Thimble | Ratchet |
Long Form Calibration Certificate | No |
Number of Gauges | 1 |
Description
0-150Mm Depth Mic Base-100, Long Form Calibration Certificate No, Number of Gauges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive Phillips #2 Screwdri (CMMT44371)
- IRWIN Wood Drilling Bit, Forstner, Steel (1966893)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- DRILL AMERICA 3/4" C6 Left Hand Carbide Tipped Toolbit (DEWAL-12C6)
- MITUTOYO Electronic Digital Micrometer (293-185-30)
- MITUTOYO Micrometer, Point, 15deg. 1-2" .00005"IP65 (342-352-30)
- MITUTOYO Micrometer, Head (148-215)
- MITUTOYO Micrometer, Head (150-832)
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- MITUTOYO Imz, 60"Mj (337-304)
- Mitutoyo Precision Measuring Tools