Shop All Micrometers
Mitutoyo
0 to 100mm Depth Micrometer Base to 60
Mfr # 129-111
Zoro # G0970265
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 100mm
- Features Interchangeable Rods Provide A Wide Measuring Range
- Includes (1) Fitted Plastic Case, (4) Rods
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 129-111
- Zoro # G0970265
- Country of Origin Japan
- Category Micrometers
Details
Item | Depth Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 0 to 100mm |
Features | Interchangeable Rods Provide A Wide Measuring Range |
Includes | (1) Fitted Plastic Case, (4) Rods |
Thimble | Ratchet |
Number of Gauges | 1 |
Long Form Calibration Certificate | No |
Description
0-100Mm Depth Mic Base-60, Long Form Calibration Certificate No, Number of Gauges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 4-3/4in L, 1/8in Tip, Steel, BO (21002)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- OK INDUSTRIES Rechargeable Battery, NiMH, 3.6V, 2.0 Amp (PTX-B)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6152)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- MITUTOYO Micrometer, Uni-Mike, 0-25mm 0.001mm IP65 (317-251-30)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- MITUTOYO Micrometer Set, 0-75mm (293-962-30)
- MITUTOYO 125 to 150/.01mm Outside Mic Ratchet (103-142-10)
- H & H INDUSTRIAL PRODUCTS Dasqua 8-9" 0.0001" Outside Micrometer (4112-1145)
- Mitutoyo Micrometers & Sets