Shop All Micrometers
Mitutoyo
0 to 1/.001"Point Mic W/Dc
Mfr # 142-225
Zoro # G0970621
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 1"
- Operation Mechanical
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 142-225
- Zoro # G0970621
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 0 to 1" |
Operation | Mechanical |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
0-1/.001In.Point Mic W/Dc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, 2B Limit (11607)
- OSG Jobber Drill Bit, 2.09mm, HSS-E (8597209)
- MILWAUKEE TOOL Spline/Round Hex 3" Scaling Chisel (48-62-2055)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008A)
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- MITUTOYO Micrometer, Head (150-832)
- MITUTOYO 1 to 2/.001" Screw Thread Mic (126-138)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- Mitutoyo Micrometers & Sets