Shop All Micrometers
Mitutoyo
0 to 1/.001" Screw Thread Mic
Mfr # 126-137
Zoro # G0969319
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Features IP65 Water/Dust Protection, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 126-137
- Zoro # G0969319
- Country of Origin Japan
- Category Micrometers
Details
Item | Screw Thread Micrometer |
Resolution | 0.001" |
Range | 0 to 1" |
Features | IP65 Water/Dust Protection, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Conical |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
0-1/.001In. Screw Thread Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle (FS 400)
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV63)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- URREA 1/2" Drive 45 Geared Teeth Pear Hand Ratchet (5452FL)
- MITUTOYO Digital Micrometer, 0 to 1", Friction (193-211)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO 0 to 6" H. B. Depth Micrometer (129-332)
- MITUTOYO Electronic Digital Outside Mic (293-230-30)
- MITUTOYO Mic Head, 13mm S/Lck (148-506)
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-105)
- Mitutoyo Precision Measuring Tools