Shop All Micrometers
Mitutoyo
0 to 1/.0001" Spline Mic
Mfr # 111-166
Zoro # G0969888
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Carbide Tipped Measuring Faces, The Anvil and Spindle have a Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Spindle Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 111-166
- Zoro # G0969888
- Country of Origin Japan
- Category Micrometers
Details
Item | Spline Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Carbide Tipped Measuring Faces, The Anvil and Spindle have a Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Spline |
Anvil | Spline |
Thimble | Ratchet |
Description
0-1/.0001In. Spline Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, Black, 11 pcs., SAE (WS-1171BSC)
- IRWIN Hanson 5/16 in. X 5/16 in. D Carbon Steel Straight Screw Extractor 6 in. 1 pc (53604)
- ZORO SELECT Adjustable Handle, 1.56" Screw Length (MA-28324SS)
- ILC Replacement for Atlas Copco B14.4 Battery (B14.4 BATTERY ATLAS COPCO)
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Carbide (112-237)
- MITUTOYO Micrometer, 0.00005"/0.001mm Resolution (293-334-30)
- MITUTOYO Micrometer, V-Anvil, 3-Flute, .05-.6" (314-361-30)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- MITUTOYO Dig Mic, I/M 7-8 In, .0001, RS (293-353-30)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-300/.01mm (137-202)
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- Mitutoyo Micrometers