Shop All Micrometers
Mitutoyo
0 to 1/.0001" Deep Thrt. Mic S.A And S
Mfr # 118-120
Zoro # G0970070
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Spindle Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 118-120
- Zoro # G0970070
- Country of Origin Japan
- Category Micrometers
Details
Item | Sheet Metal Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Spherical |
Anvil | Spherical |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
0-1/.0001In. Deep Thrt. Mic S.A And S, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Metric and SAE Flex Adjustable Wrench 8 in. L 1 pc (ACFR8VS)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (DWA2PH2IR)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (12L1080-36)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic (137-214)
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- MITUTOYO Micrometer, Digimatic, Disc, 25-50mm, IP65 (323-251)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- Mitutoyo Micrometers