Shop All Micrometers
Mitutoyo
0 to 1/.0001" Deep Throat Mic
Mfr # 118-129
Zoro # G0970089
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 118-129
- Zoro # G0970089
- Country of Origin Japan
- Category Micrometers
Details
Item | Sheet Metal Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
0-1/.0001In. Deep Throat Mic, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, Plug, 2 (C62153)
- CTA MANUFACTURING TORX PLUS SKT EP26 (CTA5426)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/4 In (14AC)
- WIHA 1/4 in Drive Insulated Socket 10 mm, Hex, Metric (31331)
- MITUTOYO Micrometer, Digimatic, Disc, 25-50mm, IP65 (323-251)
- MITUTOYO Micrometer, Point, 15deg. 1-2" .00005"IP65 (342-352-30)
- MITUTOYO Quickmike Inch/Mm (369-421-20)
- MITUTOYO Inside Micrometer (141-118)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- STARRETT Wireless Digital Blade Micrometer (W786.1P-1)
- Mitutoyo Precision Measuring Tools