Shop All Micrometers
Mitutoyo
0 to 1/.0001" Deep Throat Mic
Mfr # 118-116
Zoro # G0970061
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 118-116
- Zoro # G0970061
- Country of Origin Japan
- Category Micrometers
Details
Item | Sheet Metal Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Spherical |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
0-1/.0001In. Deep Throat Mic, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 5/8 in L (1EZK3)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- MAKITA Multi-Tool Sandpaper, 180 Grit, 10/pk (A-95548)
- RAMSET PIN W/WASHER .300X2.5"" (00810)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- MITUTOYO Micrometer, Outside, 250-275mm, 0.01mm, Rs (103-147-10)
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- MITUTOYO Micrometer, Head (150-191)
- STARRETT Outside Micrometer, 3", Friction (T436.1XFL-3)
- Mitutoyo Precision Measuring Tools