Shop All Micrometers
This Product is Discontinued
Mitutoyo
0 to 1"/.0001" Blade Mic Nrs (Discontinued)
Mfr # 122-135-10
Zoro # G0969510
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Spindle Blade, Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 122-135-10
- Zoro # G0969510
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
Description
0-1In./.0001In. Blade Mic Nrs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.