Shop All V-Belts
Mitsuboshi
Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 61" - AX61
Mfr # AX61
Zoro # G202600098
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number AX61
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.5Inch
- Weight 0.358 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # AX61
- Zoro # G202600098
- UPC # 34494027816
- Country of Origin Singapore
- Category V-Belts
Dimensions
Width | 0.5Inch |
Height | 0.3125Inch |
Length | 61Inch |
Datum Length | 62.3 |
Details
Industry Number | AX61 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.358 lbs |
Core Cord | Pet |
Cover Material | Nil |
Description
Raw Edged Cogged V-Belt A Type, 1/2" x 61"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Gray (TU0604GR1-20)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- MTD Belt A-Section X 88.2 (954-04134)
- SPEEDAIRE Saw Blade, 24 Teeth (PN21AA612G)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1557mm (SPA1557)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1320mm (SPB1320)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 315" (B315)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1632mm (SPA1632)
- MITSUBOSHI A152 154Inch Outside Length, 1 Ribs (A152)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3250mm (SPB3250)
- GATES Truflex V-Belts, 4L390 (4L390)
- Mitsuboshi Power Transmission Belts