Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 73'' Long x 10 Ribs Wide - 730J10
Mfr # 730J10
Zoro # G602598339
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 730J10
- Number of Ribs 10
- Groove Angle 40°
- Material Chloroprene Rubber
- Weight 0.45 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 730J10
- Zoro # G602598339
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Width | 0.9213Inch |
Length | 73Inch |
Details
Industry Number | 730J10 |
Number of Ribs | 10 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.45 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 73'' Long x 10 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/8"xHose, Barb, 1/4" (1020402C)
- ROLAIR Cylinder Replacement Pump, 1 hp, 1 1/2 hp, 1 Stage, 12 oz Oil Capacity, 1 Cylinder (PMP11K8GR)
- BESTORQ 1170K6 Micro V Belt, 117 in Pitch Length, 0.84 in Top Width, 6 Ribs (1170K6)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6FV)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1532mm (SPA1532)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 85" (5V850)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 81" (A81)
- MITSUBOSHI 3/B128 131Inch Outside Length, 3 Ribs (3RB128)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 68" (BB68)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 2 Ribs - 2/5V1500 (2R5V1500)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1320mm (SPZ1320)
- Mitsuboshi Power Transmission Belts