Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 69'' Long x 27 Ribs Wide - 690J27
Mfr # 690J27
Zoro # G902601289
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 690J27
- Number of Ribs 27
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 2.4874Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 690J27
- Zoro # G902601289
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 2.4874Inch |
Length | 69Inch |
Height | 0.15Inch |
Details
Industry Number | 690J27 |
Number of Ribs | 27 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 1.148 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 69'' Long x 27 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 140TC, 15:1 (SK1SI63Y-140TC-15:1)
- DODGE Type E Bearings, F4B-E-215R TYPE E-XTRA (F4B-E-215R TYPE E-XTRA)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1007mm (SPA1007)
- CLIMAX METAL PRODUCTS ISCC-112-112-S One-Piece Industry Standard Clamping Coupling (ISCC-112-112-S)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 101" (C101)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 113" (BX113)
- MITSUBOSHI D180 185Inch Outside Length, 1 Ribs (D180)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 107" (A107)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 56" (AX56)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 39'' (3L390)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 94 x 2240mm PL, 5 Band (5/SPB2240)
- Mitsuboshi V-Belts