Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 65'' Long x 9 Ribs Wide - 650J9
Mfr # 650J9
Zoro # G802599839
product price: $21.19
/ea
Sold in multiples of 6 for $127.14
$127.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 650J9
- Number of Ribs 9
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 650J9
- Zoro # G802599839
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Width | 0.8291Inch |
Length | 65Inch |
Details
Industry Number | 650J9 |
Number of Ribs | 9 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.36 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 65'' Long x 9 Ribs Wide
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Cutting Oil, 1 gal, Can (40330)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0211B1R05, Suction, 6 micron (ZX-V0211B1R05)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP-1.3/8M)
- BRENNAN INDUSTRIES 04MJ-10MORB Straight, 2PK (6400-04-10-O)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 38'' Long x 2 Ribs Wide - 380J2 (380J2)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 120" - BX120 (BX120)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 7 Ribs Wide - 330J7 (330J7)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 116" (B116)
- MITSUBOSHI 3/B173 176Inch Outside Length, 3 Ribs (3RB173)
- MITSUBOSHI V-Ribbed - PK Series 2656mm Long x 7 Ribs Wide (7PK2656)
- PIX Poly Rib J Belt, 37 in. EL-8 Rib (370J8)
- Mitsuboshi Power Transmission Belts