Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 63'' Long x 47 Ribs Wide - 630J47
Mfr # 630J47
Zoro # G802597705
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 630J47
- Number of Ribs 47
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 630J47
- Zoro # G802597705
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Length | 63Inch |
Width | 4.3299Inch |
Details
Industry Number | 630J47 |
Number of Ribs | 47 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 1.824 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 63'' Long x 47 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V355 V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V710)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211FG-N03-11S)
- PIX Belt, B/5L, 21/32 x 84 in. OC (B81/5L840)
- GATES Endless Round Belt, Solid, 3/8 In, Rubber (6 X 36 RE BELT)
- MITSUBOSHI V-Ribbed - PK Series 1500mm Long x 8 Ribs Wide (8PK1500)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 66'' (5L660)
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 25" (3V250)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3250mm (SPA3250)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- DAYTON B58 V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (6X998)
- Mitsuboshi V-Belts