Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 63'' Long x 30 Ribs Wide - 630J30
Mfr # 630J30
Zoro # G902597933
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 630J30
- Number of Ribs 30
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 63Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 630J30
- Zoro # G902597933
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 63Inch |
Height | 0.15Inch |
Width | 2.7638Inch |
Details
Industry Number | 630J30 |
Number of Ribs | 30 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 1.164 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 63'' Long x 30 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VML3)
- BAILEY HYDRAULICS Wp Welded Cylinder: 1.5 Bore, Seal Kit, 1 Rod Diameter, 3000 PSI (286350)
- WILKERSON Air Regulator, 1/4 In NPT, 117 cfm, 300 psi (R21-02-000)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- MITSUBOSHI 3/B158 161Inch Outside Length, 3 Ribs (3RB158)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 30 Ribs Wide - 370J30 (370J30)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 35.5" (3V355)
- MITSUBOSHI 3/B110 113Inch Outside Length, 3 Ribs (3RB110)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 315" (B315)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 75" (B75)
- CONTINENTAL CONTITECH B78 Wrapped V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (B78)
- Mitsuboshi V-Belts