Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 63'' Long x 16 Ribs Wide - 630J16
Mfr # 630J16
Zoro # G102597221
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 630J16
- Number of Ribs 16
- Groove Angle 40°
- Material Chloroprene Rubber
- Weight 0.621 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 630J16
- Zoro # G102597221
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Length | 63Inch |
Width | 1.474Inch |
Details
Industry Number | 630J16 |
Number of Ribs | 16 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.621 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 63'' Long x 16 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini Regulator, Nylon Body, 1/4" (R262G)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- CLIMAX METAL PRODUCTS 1C-150 One-Piece Clamping Collar (1C-150)
- FERNCO NO HUB COUPLING 1-1/2"" (PNH-150)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 73'' (4L730)
- MITSUBOSHI Multi Super Wedge II Banded V-Belt 8V Type, 5 Rib 1'' x 224'' - 5/8VP2240 (5R8VK2240)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 36'' Long x 6 Ribs Wide - 360J6 (360J6)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 62'' (5L620)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1287mm (SPZ1287)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 162" (C162)
- DAYTON BX48 Cogged V-Belt, 51 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A127 (6A127)
- Mitsuboshi V-Belts