Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 56'' Long x 56 Ribs Wide - 560J56
Mfr # 560J56
Zoro # G802598207
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 560J56
- Number of Ribs 56
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 5.1591Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 560J56
- Zoro # G802598207
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 5.1591Inch |
Height | 0.15Inch |
Length | 56Inch |
Details
Industry Number | 560J56 |
Number of Ribs | 56 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 1.932 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 56'' Long x 56 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Duo Spiral Plastic Tubing PUN-12X2-S-1-DUO-BS (PUN-12X2-S-1-DUO-BS)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-11)
- MTD Belt-Trans Drive (490-501-C069)
- CLIMAX METAL PRODUCTS 34mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-34)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 30 Ribs Wide - 370J30 (370J30)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 113" (C113)
- MITSUBOSHI 3/B180 183Inch Outside Length, 3 Ribs (3RB180)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 49" (A49)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 34" (B34)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 47'' (4L470)
- DAYTON A73 V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs (6L184)
- Mitsuboshi Power Transmission Belts