Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 55'' Long x 16 Ribs Wide - 550J16
Mfr # 550J16
Zoro # G902601616
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 550J16
- Number of Ribs 16
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 55Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 550J16
- Zoro # G902601616
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 55Inch |
Width | 1.474Inch |
Height | 0.15Inch |
Details
Industry Number | 550J16 |
Number of Ribs | 16 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.542 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 55'' Long x 16 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3ZN20 UHMW-PE Sleeve Bearing (3ZN20)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77503)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- CENTURY Evaporative Cooler Motor, 230V, Sleeve (SV2104HV2)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 96" (AA96)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 29'' (5L290)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 112" (AA112)
- MITSUBOSHI 2/A72 74Inch Outside Length, 2 Ribs (2RA72)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1400mm (SPZ1400)
- MITSUBOSHI 2/B61 64Inch Outside Length, 2 Ribs (2RB61)
- PIX Belt, A/4L, 1/2 x 144 in. OC (A142)
- Mitsuboshi Power Transmission Belts