Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 53'' Long x 21 Ribs Wide - 530J21
Mfr # 530J21
Zoro # G202599880
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 530J21
- Number of Ribs 21
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 1.9346Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 530J21
- Zoro # G202599880
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 1.9346Inch |
Height | 0.15Inch |
Length | 53Inch |
Details
Industry Number | 530J21 |
Number of Ribs | 21 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.686 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 53'' Long x 21 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ25V, Pressure Line, 25 micron, Outside-In (MF0059477)
- D&D 43" Outside Length, 2/3" Top Width, 1 Ribs (BX40)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6306NSE)
- AKG Forced Air Oil Cooler, 12 VDC, 2-30 GPM, 0.08 HP (D10-12)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 2 Ribs - 2/5V1500 (2R5V1500)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 39" - BX39 (BX39)
- MITSUBOSHI C63 67Inch Outside Length, 1 Ribs (C63)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1950mm (SPB1950)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1900mm (SPB1900)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2360mm (SPA2360)
- CONTINENTAL CONTITECH BX98 Cogged V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (BX98)
- Mitsuboshi Power Transmission Belts