Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 51'' Long x 14 Ribs Wide - 510J14
Mfr # 510J14
Zoro # G602596687
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 510J14
- Number of Ribs 14
- Groove Angle 40°
- Material Chloroprene Rubber
- Weight 0.44 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 510J14
- Zoro # G602596687
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 51Inch |
Height | 0.15Inch |
Width | 1.2898Inch |
Details
Industry Number | 510J14 |
Number of Ribs | 14 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.44 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 51'' Long x 14 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (5ZED9)
- WESTWARD Disc Guard (PN5ZL29003G)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- TINKERTOOLS Extreme Performance Series 6-Ball Brass Industrial I-M Coupler 0.25 x 0.25 in. Female (TI2637548)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 97" (B97)
- MITSUBOSHI 5/B75 78Inch Outside Length, 5 Ribs (5RB75)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 315 Inch Long x 4 Ribs - 4/5V3150 (4R5V3150)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 106 Inch Long x 5 Ribs - 5/5VX1060 (5R5VX1060)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 26.5" (3V265)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 98" (BX98)
- D&D 760mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ760)
- Mitsuboshi V-Belts