Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 47'' Long x 6 Ribs Wide - 470J6
Mfr # 470J6
Zoro # G702601083
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 470J6
- Number of Ribs 6
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.5528Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 470J6
- Zoro # G702601083
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.5528Inch |
Height | 0.15Inch |
Length | 47Inch |
Details
Industry Number | 470J6 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.174 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 47'' Long x 6 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 1000 psi (CA32118 L)
- D&D 155" Outside Length, 2/3" Top Width, 1 Ribs (B152)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP7578)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 36" (A36)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2120mm (SPB2120)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 236 Inch Long x 8 Ribs - 8/5V2360 (8R5V2360)
- MITSUBOSHI 2/B64 67Inch Outside Length, 2 Ribs (2RB64)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 107" (B107)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 59" - AX59 (AX59)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 41.1 in L Outside (B38R)
- Mitsuboshi V-Belts