Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 47'' Long x 16 Ribs Wide - 470J16
Mfr # 470J16
Zoro # G902600244
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 470J16
- Number of Ribs 16
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 470J16
- Zoro # G902600244
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Width | 1.474Inch |
Length | 47Inch |
Details
Industry Number | 470J16 |
Number of Ribs | 16 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.463 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 47'' Long x 16 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L/J 3-3/4 in. Outside diameter, Jaw Coupling, Spider, Nitrile Butadiene Rubber (L150 SPIDER SOX NBR)
- SMC Exhaust Port Flow Control, 1/4 In. R(PT) (ASN2-02)
- PIX NORTH AMERICA Fhp V-Belt 5L450 (B42)
- CLIMAX METAL PRODUCTS 2C-043-S Two-Piece Clamping Collar (2C-043-S)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1582mm (SPA1582)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 31'' (3L310)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1650mm (SPZ1650)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 63 Inch Long x 5 Ribs - 5/5V630 (5R5V630)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 40'' (5L400)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 144" (BB144)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 079 x 265in OC, 2 Band (2/3VX265)
- Mitsuboshi Power Transmission Belts