Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 46'' Long x 9 Ribs Wide - 460J9
Mfr # 460J9
Zoro # G002599776
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 460J9
- Number of Ribs 9
- Groove Angle 40°
- Material Chloroprene Rubber
- Weight 0.255 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 460J9
- Zoro # G002599776
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 46Inch |
Height | 0.15Inch |
Width | 0.8291Inch |
Details
Industry Number | 460J9 |
Number of Ribs | 9 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.255 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 46'' Long x 9 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1-1/4In, 24VDC (N3658504749)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M3)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E586)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/8 In (2-16)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 34'' (3L340)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1800mm (SPZ1800)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 51'' Long x 10 Ribs Wide - 510J10 (510J10)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 71" (5V710)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 68" (BB68)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 180 Inch Long x 5 Ribs - 5/5VX1800 (5R5VX1800)
- D&D 38" Outside Length, 1/2" Top Width, 1 Ribs (A36/4L380)
- Mitsuboshi Power Transmission Belts