Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 44'' Long x 10 Ribs Wide - 440J10
Mfr # 440J10
Zoro # G402601079
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 440J10
- Number of Ribs 10
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 440J10
- Zoro # G402601079
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Length | 44Inch |
Width | 0.9213Inch |
Details
Industry Number | 440J10 |
Number of Ribs | 10 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.271 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 44'' Long x 10 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-50-30-I-P-A (ADN-50-30-I-P-A)
- TRANSAIR Reducing Bracket, For 40mm to 25mm Tubing (RA69 40 25)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 25mm (L15025MM)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 208-230V, 3.3 (71903588M)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 143" (BX143)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3170mm (SPB3170)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 133" (BK133B)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 73'' (4L730)
- MITSUBOSHI Maxstar Wedge V-Belt 8V Type, 1" x 250" (8V2500)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 62" - BB62 (BB62)
- D&D 188" Outside Length, 5/8" Top Width, 1 Ribs (5LK1880)
- Mitsuboshi V-Belts