Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 43'' Long x 9 Ribs Wide - 430J9
Mfr # 430J9
Zoro # G102600013
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 430J9
- Number of Ribs 9
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 430J9
- Zoro # G102600013
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Length | 43Inch |
Width | 0.8291Inch |
Details
Industry Number | 430J9 |
Number of Ribs | 9 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.238 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 43'' Long x 9 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HC Frame (056B34F5327)
- CLIMAX METAL PRODUCTS M1C-12-S Metric One-Piece Clamping Collar (M1C-12-S)
- POWERFLITE 4L580 58" Outside Length, 1/2" Top Width, 1 Ribs (4L580-2)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 110in PL, T220 (1100H075)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1737mm (SPZ1737)
- MITSUBOSHI 3/B128 131Inch Outside Length, 3 Ribs (3RB128)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1060mm (SPA1060)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 189" (B189)
- MITSUBOSHI 6/B154 157Inch Outside Length, 6 Ribs (6RB154)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 225" (C225)
- DAYTON BX59 Cogged V-Belt, 62 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L275 (6L275)
- Mitsuboshi Power Transmission Belts